Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 01860.0-00
    01860.0-00
    Stego Fans, RFP 018 Series
    Item Number
    01860.0-00
    MFG Item Number
    01860.0-00
    Series
    RFP 018
    Product Description
    Roof Filter Fan, 176 cfm, 230 VAC, 4 fan
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Air Flow 177 CFM
    Power Consumption 68 W
    Noise Level 55 dB
    Connection Type Cage Clamp
    Airflow Monitor No
    IP Rating IP32
    Operating Temp Range (F) 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 01860.0-02
    01860.0-02
    Stego Fans, RFP 018 Series
    Item Number
    01860.0-02
    MFG Item Number
    01860.0-02
    Series
    RFP 018
    Product Description
    Roof Filter Fan, 203 cfm, 120 VAC, 4 fan
    Specifications
    Specifications
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Air Flow 203 CFM
    Power Consumption 60 W
    Noise Level 55 dB
    Connection Type Cage Clamp
    Airflow Monitor No
    IP Rating IP32
    Operating Temp Range (F) 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 01861.0-00
    01861.0-00
    Stego Fans, RFP 018 Series
    Item Number
    01861.0-00
    MFG Item Number
    01861.0-00
    Series
    RFP 018
    Product Description
    Roof Filter Fan, 294 cfm, 230 VAC, 1 fan
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Air Flow 294 CFM
    Power Consumption 64 W
    Noise Level 67 dB
    Connection Type Cage Clamp
    Airflow Monitor No
    IP Rating IP32
    Operating Temp Range (F) 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 01861.0-02
    01861.0-02
    Stego Fans, RFP 018 Series
    Item Number
    01861.0-02
    MFG Item Number
    01861.0-02
    Series
    RFP 018
    Product Description
    Roof Filter Fan, 338 cfm, 120 VAC, 1 fan
    Specifications
    Specifications
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Air Flow 338 CFM
    Power Consumption 85 W
    Noise Level 67 dB
    Connection Type Cage Clamp
    Airflow Monitor No
    IP Rating IP32
    Operating Temp Range (F) 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Enclosures, Fans & Thermal Management

An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.

Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.

Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved